Menu Search
Crimping Tools Crimping Tool, 26.00 in., 8-500 CU, 6-350 AL, Molded Grips Handle, Taps, Splices, Terminals
PANDUIT #CT-720

Crimping Tool, 26.00 in., 8-500 CU, 6-350 AL, Molded Grips Handle, Taps, Splices, Terminals

SKU # 07498391420
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Crimper Type: Mechanical
Die Options: Color Code Dies
Terminal/​Splice Type: Taps, Splices, Terminals
Cable Size: 8-500 CU, 6-350 AL
Length: 26 in.
Handle Operating Force: 6 tons

Crimping Tools: Crimper Type - Mechanical; Die Options - Color Code Dies; Terminal/Splice Type - Taps, Splices, Terminals; Cable Size - 8-500 CU, 6-350 AL; Length - 26.00"; Handle Operating Force - 6 tons; Additional Information - CD-720 Cirmping Dies, Carrying Case & Contolled Cycle Mechanism Must be Purchased Separately

Additional Info: CD-720 Cirmping Dies, Carrying Case & Contolled Cycle Mechanism Must be Purchased Separately