Menu Search
PANDUIT #CT-310

Crimping Tool, 22-10 AWG, Molded Grips Handle, Fixed

SKU # 07498320333
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Controlled Cycle
Die Type Included: Die Set, Fixed
Terminal/​Splice Type: Heat Shrink Insulated Terminals, Disconnects, Splices
Cable Size: 22-10 AWG
Handle Construction: Molded Grips

Crimping Tools: Crimper Type - Controlled Cycle; Die Type Included - Die Set, Fixed; Terminal/Splice Type - Heat Shrink Insulated Terminals, Disconnects, Splices; Cable Size - 22-10 AWG; Handle Construction - Molded Grips