Menu Search
Crimping Tools Crimping Tool, 22-10 AWG, Molded Grips Handle, Fixed, Insulated

PANDUIT #CT-1550

Crimping Tool, 22-10 AWG, Molded Grips Handle, Fixed, Insulated

SKU #07498353243
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Crimper Type: Controlled Cycle
Die Type Included: Die Set, Fixed
Terminal/Splice Type: Insulated
Cable Size: 22-10 AWG (Designed for 22-14)
Handle Construction: Molded Grips

Crimping Tools: Crimper Type - Controlled Cycle; Die Type Included - Die Set, Fixed; Terminal/Splice Type - Insulated; Cable Size - 22-10 AWG (Designed for 22-14); Handle Construction - Molded Grips