Menu Search
PANDUIT #CT-460

Crimping Tool, 16-10 AWG, Molded Grips Handle, Insulated Terminals Splices Disconnects

SKU # 07498385015 Manufacturer Series: CT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Mechanical Crimping Tool, Controlled Cycle
Terminal/​Splice Type: Insulated Terminals Splices Disconnects
Cable Size: 16-10 AWG

Crimping Tools: Crimper Type - Mechanical Crimping Tool, Controlled Cycle; Terminal/Splice Type - Insulated Terminals Splices Disconnects; Cable Size - 16-10 AWG; Additional Information - Material: Steel Frame With Black Oxide Finish, Color: Blue/Yellow, In-Line Crimp Action, For Calibration; Manufacturer Series - CT

Additional Info: Material: Steel Frame With Black Oxide Finish, Color: Blue/Yellow, In-Line Crimp Action, For Calibration