Menu Search
Crimping Tools Compression, Manual Hydraulic, 8 AWG - 750 kcmil, 25.00 in
PANDUIT #CT-930

Compression, Manual Hydraulic, 8 AWG - 750 kcmil, 25.00 in

SKU # 07498391482
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Crimper Type: Compression
Die Type Included: Manual Hydraulic
Terminal/​Splice Type: Taps, Splices, Terminals
Cable Size: 8 AWG - 750 kcmil
Length: 25 in.
Handle Construction: Cushioned Grips
Handle Operating Force: 14 tons

Crimping Tools: Crimper Type - Compression; Die Type Included - Manual Hydraulic; Terminal/Splice Type - Taps, Splices, Terminals; Cable Size - 8 AWG - 750 kcmil; Length - 25.00 in; Handle Construction - Cushioned Grips; Handle Operating Force - 14 tons; Additional Information - Included: Plastic Tool Case With Die Storage

Additional Info: Included: Plastic Tool Case With Die Storage