Menu Search
Search
KLEIN TOOLS #T1710

Ratcheting Crimper, 9.00 in., 22-10 AWG, Plastic Covered, Black Handle, Die Set

SKU # 09264434002
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Crimper Type: Ratchet
Die Type Included: Die Set, Fixed
Terminal/​Splice Type: Insulated Terminals Splices
Cable Size: 22-10 AWG
Length: 9 in.
Handle Construction: Plastic Covered, Black

Crimping Tools: Crimper Type - Ratchet; Die Type Included - Die Set, Fixed; Terminal/Splice Type - Insulated Terminals Splices; Cable Size - 22-10 AWG; Length - 9.00"; Handle Construction - Plastic Covered, Black