Menu Search
Crimping Tools Tool, Crimping, Ratchet, 22-10 AWG

IDEAL #30-500

Tool, Crimping, Ratchet, 22-10 AWG

SKU #78325030500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Crimper Type: Ratchet
Die Type Included: Die Set, Removable
Terminal/Splice Type: Insulated
Cable Size: 22-10 AWG

Crimping Tools: Crimper Type - Ratchet; Die Type Included - Die Set, Removable; Terminal/Splice Type - Insulated; Cable Size - 22-10 AWG