Menu Search
Crimping Tools Ratchet, Full Cycle, Trapezoidal Crimp, Adjustable, (1) 10-6, (2) 11-10 AWG, 8.86"
GREENLEE #K34GL

Ratchet, Full Cycle, Trapezoidal Crimp, Adjustable, (1) 10-6, (2) 11-10 AWG, 8.86"

SKU # 78331002638
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Crimper Type: Ratchet, Full Cycle
Die Type Included: Trapezoidal Crimp, Adjustable
Terminal/​Splice Type: Wire Ferrules, Single & Twin
Cable Size: (1) 10-6, (2) 11-10 AWG
Length: 8.86 in.
Handle Construction: Molded Grips