Menu Search
Crimping Tools Ratchet, Full Cycle, Square Crimp, Self Adjusting, 25-10 AWG, 6.90"
GREENLEE #K30GL

Ratchet, Full Cycle, Square Crimp, Self Adjusting, 25-10 AWG, 6.90"

SKU # 78331002636
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Crimper Type: Ratchet, Full Cycle
Die Type Included: Square Crimp, Self Adjusting
Terminal/​Splice Type: Wire Ferrules, Single
Cable Size: 25-10 AWG
Length: 6.9 in.
Handle Construction: Molded Grips

Crimping Tools: Crimper Type - Ratchet, Full Cycle; Die Type Included - Square Crimp, Self Adjusting; Terminal/Splice Type - Wire Ferrules, Single; Cable Size - 25-10 AWG; Length - 6.90"; Handle Construction - Molded Grips