Menu Search
Crimping Tools Ratchet, Full Cycle, Die Wheel, 6 Position, 8-1 Str CU, 2 Sol, 9.87"
BURNDY #Y1MRTC

Ratchet, Full Cycle, Die Wheel, 6 Position, 8-1 Str CU, 2 Sol, 9.87"

SKU # 78181027129 Manufacturer Series: Hytool
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Crimper Type: Ratchet, Full Cycle
Die Type Included: Die Wheel, 6 Position
Terminal/​Splice Type: Non-Insulated Hydent
Cable Size: 8-1 Str CU, 2 Sol
Length: 9.87 in.
Handle Construction: Comfort Grip

Crimping Tools: Crimper Type - Ratchet, Full Cycle; Die Type Included - Die Wheel, 6 Position; Terminal/Splice Type - Non-Insulated Hydent; Cable Size - 8-1 Str CU, 2 Sol; Length - 9.87"; Handle Construction - Comfort Grip; Additional Information - Emergency Release Mechanism; Manufacturer Series - Hytool

Additional Info: Emergency Release Mechanism