Menu Search
Crimping Tools Ratchet, Full Cycle, Die Set, Removable, 8-250 CU, 8-4/0 AL, 13.00"
BURNDY #OUR840

Ratchet, Full Cycle, Die Set, Removable, 8-250 CU, 8-4/0 AL, 13.00"

SKU # 78181040853 Manufacturer Series: Hytool
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Crimper Type: Ratchet, Full Cycle
Die Type Included: Die Set, Removable
Die Options: X Dies
Terminal/​Splice Type: UH/UG Service Entrance
Cable Size: 8-250 CU, 8-4/0 AL
Length: 13 in.
Crimp Force: 8,000-lb
Handle Construction: Molded Grips, Orange
Handle Operating Force: 75 lb Max

Crimping Tools: Crimper Type - Ratchet, Full Cycle; Die Type Included - Die Set, Removable; Die Options - X Dies; Terminal/Splice Type - UH/UG Service Entrance; Cable Size - 8-250 CU, 8-4/0 AL; Length - 13.00"; Crimp Force - 8,000-lb; Handle Construction - Molded Grips, Orange; Handle Operating Force - 75 lb Max; Manufacturer Series - Hytool