Menu Search

BURNDY #MD6-37

Mechanical Over-Center Cam Action, Fixed, 161, 162, 163, 171, 6-4/0 CU/AL, 10-4/0 ACSR, 25.38"

SKU: 78181001102
Manufacturer Series: HytoolMD6
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Crimper Type: Mechanical Over-Center Cam Action
Die Type Included: Fixed, 161, 162, 163, 171
Terminal/Splice Type: Splices, Taps, Terminations, Full/Non-Tension
Cable Size: 6-4/0 CU/AL, 10-4/0 ACSR
Length: 25.38 in.
Crimp Force: 9000-lb
Handle Construction: Wood
Description
Crimping Tools: Crimper Type - Mechanical Over-Center Cam Action; Die Type Included - Fixed, 161, 162, 163, 171; Terminal/Splice Type - Splices, Taps, Terminations, Full/Non-Tension; Cable Size - 6-4/0 CU/AL, 10-4/0 ACSR; Length - 25.38"; Crimp Force - 9000-lb; Handle Construction - Wood; Manufacturer Series - HytoolMD6