Menu Search
Crimping Dies Hydraulic Crimping Die CU AL 37, 42, 87H, 94H

THOMAS & BETTS #TBM12D-3

Color-Keyed® Hydraulic Crimping Die CU AL 37, 42, 87H, 94H

SKU #78621081067
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: TBM12
Die Code: 37, 42, 87H, 94H
Die Color: Green, Pink, Brown, Green
Cable Type: CU AL
Connector Type: Taps, Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - TBM12; Die Code - 37, 42, 87H, 94H; Die Color - Green, Pink, Brown, Green; Cable Type - CU AL; Connector Type - Taps, Sleeves, Terminals; Manufacturer Series - Color-Keyed