THOMAS & BETTS #15526

Color-Keyed® Hydraulic Crimping Die 2/0 AWG CU 45

SKU: 78621015526
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: TBM15I, TBM14M, 13100A
Die Code: 45
Die Color: Black
Die Style-Shape: Hex Die
Cable Type: CU
Cable Size - Nominal: 2/0 AWG
Connector Type: Sleeves, Terminals
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - TBM15I, TBM14M, 13100A; Die Code - 45; Die Color - Black; Die Style-Shape - Hex Die; Cable Type - CU; Cable Size - Nominal - 2/0 AWG; Connector Type - Sleeves, Terminals; Manufacturer Series - Color-Keyed