THOMAS & BETTS #DIE2001

Hydraulic Crimping Die 10 AWG CU AL

SKU: 78621092215
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: BAT22-6
Cable Type: CU AL
Cable Size - Nominal: 10 AWG
Connector Type: Terminals
Manufacturer Series: Sta-Kon
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - BAT22-6; Cable Type - CU AL; Cable Size - Nominal - 10 AWG; Connector Type - Terminals; Additional Information - Range: 22-10 AWG Insulated Sta-Kon Terminals; Manufacturer Series - Sta-Kon
Additional Info: Range: 22-10 AWG Insulated Sta-Kon Terminals