PENN-UNION CORP #HT41EZ

Hydraulic Crimping Die AL 17/298

SKU: 78503705095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: REC-3410, -3510, EP-410, -510
Die Code: 17/298
Die Style-Shape: U Die
Cable Type: AL
Manufacturer Series: HT41
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - REC-3410, -3510, EP-410, -510; Die Code - 17/298; Die Style-Shape - U Die; Cable Type - AL; Additional Information - 12 Ton Dies Equivalent to Burndy U Style; Manufacturer Series - HT41
Additional Info: 12 Ton Dies Equivalent to Burndy U Style