Menu Search
Crimping Dies Electrical and Mechanical Crimping Die 8 AWG CU CU P21

PANDUIT #CD-920-8

Electrical and Mechanical Crimping Die 8 AWG CU CU P21

SKU #07498391438
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Crimping Die
Tool Type: Electrical and Mechanical
Tool Model: CT-920, CT-920CH, CT-930, CT-930CH, CT-2920
Die Code: P21
Die Color: Red
Cable Type: CU
Cable Size - Nominal: 8 AWG CU
Connector Type: Compression Lug and Splice

Crimping Dies: Type - Crimping Die; Tool Type - Electrical and Mechanical; Tool Model - CT-920, CT-920CH, CT-930, CT-930CH, CT-2920; Die Code - P21; Die Color - Red; Cable Type - CU; Cable Size - Nominal - 8 AWG CU; Connector Type - Compression Lug and Splice