Electrical and Mechanical Crimping Die 2 AWG CU CU P33

SKU: 07498391441
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Crimping Die
Tool Type: Electrical and Mechanical
Tool Model: CT-920, CT-920CH, CT-930, CT-930CH, CT-2920
Die Code: P33
Die Color: Brown
Cable Type: CU
Cable Size - Nominal: 2 AWG CU
Connector Type: Compression Lug and Splice
Crimping Dies: Type - Crimping Die; Tool Type - Electrical and Mechanical; Tool Model - CT-920, CT-920CH, CT-930, CT-930CH, CT-2920; Die Code - P33; Die Color - Brown; Cable Type - CU; Cable Size - Nominal - 2 AWG CU; Connector Type - Compression Lug and Splice; Additional Information - Material: Steel
Additional Info: Material: Steel