Menu Search
Search
MILWAUKEE #49-16-U04A

Crimping Die, 6 ton, U Die Style, AL, 4/0 AWG, White

SKU # 04524233918
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Upper and Lower Crimping Die
Tool Type: Hand and Power
Tool Model: M18™ Force Logic™ 2679-20, M18™ 49-16-U000
Die Type: 6 ton
Die Color: White
Die Style-Shape: U Die
Cable Type: AL
Cable Size - Nominal: 4/0 AWG
Connector Type: Lug and Splice