Menu Search
Crimping Dies Mechanical Crimping Die CU AL 9/16

KEARNEY #26958

Mechanical Crimping Die CU AL 9/16

SKU #78154498906
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Crimping Die
Tool Type: Mechanical
Tool Model: Type, O
Die Code: 9/16
Die Style-Shape: Round Die
Cable Type: CU AL
Connector Type: Tension Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Mechanical; Tool Model - Type, O; Die Code - 9/16; Die Style-Shape - Round Die; Cable Type - CU AL; Connector Type - Tension Sleeves, Terminals