Menu Search
KEARNEY #100609

Mechanical Crimping Die CU AL 845

SKU # 78154498894
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crimping Die
Tool Type: Mechanical
Tool Model: Type, O
Die Code: 845
Die Style-Shape: Hex Die
Cable Type: CU AL
Connector Type: Tension Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Mechanical; Tool Model - Type, O; Die Code - 845; Die Style-Shape - Hex Die; Cable Type - CU AL; Connector Type - Tension Sleeves, Terminals; Additional Information - Non-bowing die. Recommended when installing full tension, single ACSR sleeves

Additional Info: Non-bowing die. Recommended when installing full tension, single ACSR sleeves