Menu Search

KEARNEY #100600CPS

Mechanical Crimping Die CU AL 510

SKU: 78154498909
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Crimping Die
Tool Type: Mechanical
Tool Model: Type, O
Die Code: 510
Die Style-Shape: Hex Die
Cable Type: CU AL
Connector Type: Tension Sleeves, Terminals
Description
Crimping Dies: Type - Crimping Die; Tool Type - Mechanical; Tool Model - Type, O; Die Code - 510; Die Style-Shape - Hex Die; Cable Type - CU AL; Connector Type - Tension Sleeves, Terminals; Additional Information - Non-bowing die. Recommended when installing full tension, single ACSR sleeves
Additional Info: Non-bowing die. Recommended when installing full tension, single ACSR sleeves