Menu Search
Crimping Dies Mechanical Crimping Die CU AL 1/2

KEARNEY #30041

Mechanical Crimping Die CU AL 1/2

SKU #78154498905
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Crimping Die
Tool Type: Mechanical
Tool Model: Type, O
Die Code: 1/2
Die Style-Shape: Round Die
Cable Type: CU AL
Connector Type: Tension Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Mechanical; Tool Model - Type, O; Die Code - 1/2; Die Style-Shape - Round Die; Cable Type - CU AL; Connector Type - Tension Sleeves, Terminals