Menu Search

GREENLEE #KD12-36

Hydraulic Crimping Die 250 MCM CU AL

SKU: 78331010206
Manufacturer Series: KD12
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: EK1230 1240, HK1230 1240, RK1230 1240, HKL1230 and 48802 adapter with RK1550
Die Style-Shape: U Die
Cable Type: CU AL
Cable Size - Nominal: 250 MCM
Connector Type: Sleeves, Taps
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - EK1230 1240, HK1230 1240, RK1230 1240, HKL1230 and 48802 adapter with RK1550; Die Style-Shape - U Die; Cable Type - CU AL; Cable Size - Nominal - 250 MCM; Connector Type - Sleeves, Taps; Additional Information - Burndy equivalent: U-654; Manufacturer Series - KD12
Additional Info: Burndy equivalent: U-654