Menu Search
Crimping Dies Crimping Die 22-10 AWG Open Barrel Non-Insulated Terminals, Narrow Lugs and Power Contacts

GREENLEE #PA2033

Crimping Die 22-10 AWG Open Barrel Non-Insulated Terminals, Narrow Lugs and Power Contacts

SKU #76932810103
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Crimping Die
Cable Type: Open Barrel Non-Insulated Terminals, Narrow Lugs and Power Contacts
Cable Size - Nominal: 22-10 AWG

Crimping Dies: Type - Crimping Die; Cable Type - Open Barrel Non-Insulated Terminals, Narrow Lugs and Power Contacts; Cable Size - Nominal - 22-10 AWG; Additional Information - Crimp Size: 22-18 AWG, 16-14 AWG, 12-10 AWG, Application: For Open Barrel, Box and Terminal Systems

Additional Info: Crimp Size: 22-18 AWG, 16-14 AWG, 12-10 AWG, Application: For Open Barrel, Box and Terminal Systems