Menu Search
Crimping Dies Crimping Die 22-10 AWG Insulated and Non-Insulated Wire Ferrules

GREENLEE #PA2095

Crimping Die 22-10 AWG Insulated and Non-Insulated Wire Ferrules

SKU #76932810439
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Crimping Die
Cable Type: Insulated and Non-Insulated Wire Ferrules
Cable Size - Nominal: 22-10 AWG

Crimping Dies: Type - Crimping Die; Cable Type - Insulated and Non-Insulated Wire Ferrules; Cable Size - Nominal - 22-10 AWG; Additional Information - Crimp Size: 22-20 AWG, 18-16 AWG, 14-12 AWG, 10 AWG, Application: For Wire Ferrules

Additional Info: Crimp Size: 22-20 AWG, 18-16 AWG, 14-12 AWG, 10 AWG, Application: For Wire Ferrules