Menu Search
Crimping Dies Crimping Die 22-10 AWG Insulated Terminals and Lugs

GREENLEE #PA2035

Crimping Die 22-10 AWG Insulated Terminals and Lugs

SKU #76932810105
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Crimping Die
Cable Type: Insulated Terminals and Lugs
Cable Size - Nominal: 22-10 AWG

Crimping Dies: Type - Crimping Die; Cable Type - Insulated Terminals and Lugs; Cable Size - Nominal - 22-10 AWG; Additional Information - Crimp Size: 12-10 AWG Yellow, 16-14 AWG Blue, 22-18 AWG Red, Application: For Insulated Terminal Crimpers

Additional Info: Crimp Size: 12-10 AWG Yellow, 16-14 AWG Blue, 22-18 AWG Red, Application: For Insulated Terminal Crimpers