Menu Search

GENERIC ELECTRICAL PRODUCTS #EQUIPMENT

Hydraulic and Mechanical Crimping Die CU AL 167

SKU: 78923694384
Manufacturer Series: R6
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Crimping Die
Tool Type: Hydraulic and Mechanical
Die Code: 167
Die Style-Shape: W Die
Cable Type: CU AL
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic and Mechanical; Die Code - 167; Die Style-Shape - W Die; Cable Type - CU AL; Additional Information - 6 Ton Dies Equivalent to Burndy W Style; Manufacturer Series - R6
Additional Info: 6 Ton Dies Equivalent to Burndy W Style