Menu Search
Crimping Dies Hydraulic and Mechanical Crimping Die CU AL 162
GENERIC ELECTRICAL PRODUCTS #EQUIPMENT

Hydraulic and Mechanical Crimping Die CU AL 162

SKU # 78923694385 Manufacturer Series: R6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Crimping Die
Tool Type: Hydraulic and Mechanical
Die Code: 162
Die Style-Shape: W Die
Cable Type: CU AL

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic and Mechanical; Die Code - 162; Die Style-Shape - W Die; Cable Type - CU AL; Additional Information - 6 Ton Dies Equivalent to Burndy W Style; Manufacturer Series - R6

Additional Info: 6 Ton Dies Equivalent to Burndy W Style