Menu Search
Crimping Dies Hydraulic and Mechanical Crimping Die 6 AWG CU AL 161
GENERIC ELECTRICAL PRODUCTS #R12-161

Hydraulic and Mechanical Crimping Die 6 AWG CU AL 161

SKU # 78923695464 Manufacturer Series: R12 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Crimping Die
Tool Type: Hydraulic and Mechanical
Tool Model: REL-430,-510,-510H,-LP-1.5 & PDY-1220,-510,-2102
Die Code: 161
Die Style-Shape: U Die
Cable Type: CU AL
Cable Size - Nominal: 6 AWG
Connector Type: Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic and Mechanical; Tool Model - REL-430,-510,-510H,-LP-1.5 & PDY-1220,-510,-2102; Die Code - 161; Die Style-Shape - U Die; Cable Type - CU AL; Cable Size - Nominal - 6 AWG; Connector Type - Sleeves, Terminals; Manufacturer Series - R12 Series