Menu Search
Crimping Dies Hydraulic Crimping Die CU AL N

COOPER POWER SYSTEMS #36459

Hydraulic Crimping Die CU AL N

SKU #78421600101
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: WH2, WH3, PH2, PH13
Die Code: N
Cable Type: CU AL
Connector Type: Tension Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - WH2, WH3, PH2, PH13; Die Code - N; Cable Type - CU AL; Connector Type - Tension Sleeves, Terminals