You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #W243

Mechanical Crimping Die 4/0 AWG CU AL 243

SKU # 78181044041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Crimping Die
Tool Type: Mechanical
Tool Model: MD6
Die Code: 243
Die Style-Shape: W Die
Cable Type: CU AL
Cable Size - Nominal: 4/0 AWG
Connector Type: Taps, Tension Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Mechanical; Tool Model - MD6; Die Code - 243; Die Style-Shape - W Die; Cable Type - CU AL; Cable Size - Nominal - 4/0 AWG; Connector Type - Taps, Tension Sleeves, Terminals; Additional Information - Additional Application: Deadend, 1/0 AWG, Aluminum Conductor

Additional Info: Additional Application: Deadend, 1/0 AWG, Aluminum Conductor

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.