Menu Search
Crimping Dies Mechanical Crimping Die 2 AWG AL 690
BURNDY #W690

Mechanical Crimping Die 2 AWG AL 690

SKU # 78181044051
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Crimping Die
Tool Type: Mechanical
Tool Model: MD6
Die Code: 690
Die Style-Shape: W Die
Cable Type: AL
Cable Size - Nominal: 2 AWG
Connector Type: Tension Sleeves

Crimping Dies: Type - Crimping Die; Tool Type - Mechanical; Tool Model - MD6; Die Code - 690; Die Style-Shape - W Die; Cable Type - AL; Cable Size - Nominal - 2 AWG; Connector Type - Tension Sleeves; Additional Information - Cable: #2 6-1 ACSR

Additional Info: Cable: #2 6-1 ACSR