Menu Search

BURNDY #W239

Mechanical Crimping Die 2 AWG AL 239

SKU: 78181044036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Crimping Die
Tool Type: Mechanical
Tool Model: MD6
Die Code: 239
Die Style-Shape: W Die
Cable Type: AL
Cable Size - Nominal: 2 AWG
Connector Type: Sleeves, Terminals
Description
Crimping Dies: Type - Crimping Die; Tool Type - Mechanical; Tool Model - MD6; Die Code - 239; Die Style-Shape - W Die; Cable Type - AL; Cable Size - Nominal - 2 AWG; Connector Type - Sleeves, Terminals