Menu Search
Crimping Dies Hydraulic and Mechanical Crimping Die 500 MCM CU 20

BURNDY #W34RT

Hydraulic and Mechanical Crimping Die 500 MCM CU 20

SKU #78181001098
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Crimping Die
Tool Type: Hydraulic and Mechanical
Tool Model: MD6, MD7, Y500CTHS, BCT500HS
Die Code: 20
Die Color: Brown
Die Style-Shape: W Die
Cable Type: CU
Cable Size - Nominal: 500 MCM
Connector Type: Taps, Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic and Mechanical; Tool Model - MD6, MD7, Y500CTHS, BCT500HS; Die Code - 20; Die Color - Brown; Die Style-Shape - W Die; Cable Type - CU; Cable Size - Nominal - 500 MCM; Connector Type - Taps, Sleeves, Terminals