Menu Search
Crimping Dies Hydraulic and Mechanical Crimping Die 350 MCM CU 18
BURNDY #W31RT

Hydraulic and Mechanical Crimping Die 350 MCM CU 18

SKU # 78181005684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Crimping Die
Tool Type: Hydraulic and Mechanical
Tool Model: MD6, MD7, Y500CTHS, BCT500HS
Die Code: 18
Die Color: Red
Die Style-Shape: W Die
Cable Type: CU
Cable Size - Nominal: 350 MCM
Connector Type: Taps, Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic and Mechanical; Tool Model - MD6, MD7, Y500CTHS, BCT500HS; Die Code - 18; Die Color - Red; Die Style-Shape - W Die; Cable Type - CU; Cable Size - Nominal - 350 MCM; Connector Type - Taps, Sleeves, Terminals