Menu Search

BURNDY #W30RT

Hydraulic and Mechanical Crimping Die 300 MCM CU 17

SKU: 78181001099
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Crimping Die
Tool Type: Hydraulic and Mechanical
Tool Model: MD6, MD7, Y500CTHS, BCT500HS
Die Code: 17
Die Color: White
Die Style-Shape: W Die
Cable Type: CU
Cable Size - Nominal: 300 MCM
Connector Type: Taps, Sleeves, Terminals
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic and Mechanical; Tool Model - MD6, MD7, Y500CTHS, BCT500HS; Die Code - 17; Die Color - White; Die Style-Shape - W Die; Cable Type - CU; Cable Size - Nominal - 300 MCM; Connector Type - Taps, Sleeves, Terminals