BURNDY #S-342

Hydraulic Crimping Die CU AL 342

SKU: 78181000649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y45
Die Code: 342
Die Style-Shape: S Die
Cable Type: CU AL
Connector Type: Tension Sleeves, Terminals
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y45; Die Code - 342; Die Style-Shape - S Die; Cable Type - CU AL; Connector Type - Tension Sleeves, Terminals