You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #P654

Hydraulic Crimping Die CU 654

SKU # 78181000895 Manufacturer Series: P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y46
Die Code: 654
Die Color: Purple
Die Style-Shape: H Die
Cable Type: CU
Connector Type: Taps

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y46; Die Code - 654; Die Color - Purple; Die Style-Shape - H Die; Cable Type - CU; Connector Type - Taps; Manufacturer Series - P