Menu Search

BURNDY #S-44RT

Hydraulic Crimping Die CU 27

SKU: 78181000665
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y45
Die Code: 27
Die Color: White
Die Style-Shape: S Die
Cable Type: CU
Connector Type: Reducer Splice
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y45; Die Code - 27; Die Color - White; Die Style-Shape - S Die; Cable Type - CU; Connector Type - Reducer Splice