BURNDY #U27ART

Hydraulic Crimping Die 3/0 AWG CU AL 467

SKU: 78181062714
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 467
Die Color: Ruby
Die Style-Shape: U Die
Cable Type: CU AL
Cable Size - Nominal: 3/0 AWG
Connector Type: Sleeves, Terminals
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 467; Die Color - Ruby; Die Style-Shape - U Die; Cable Type - CU AL; Cable Size - Nominal - 3/0 AWG; Connector Type - Sleeves, Terminals; Additional Information - 12 Ton U dies
Additional Info: 12 Ton U dies