BURNDY #U-245

Hydraulic Crimping Die 2/0 AWG AL 245

SKU: 78181000717
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y750, Y45, Y46
Die Code: 245
Die Style-Shape: U Die
Cable Type: AL
Cable Size - Nominal: 2/0 AWG
Connector Type: Tension Sleeves, Terminals
Description
Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y750, Y45, Y46; Die Code - 245; Die Style-Shape - U Die; Cable Type - AL; Cable Size - Nominal - 2/0 AWG; Connector Type - Tension Sleeves, Terminals; Additional Information - Additional Application: Deadend, 2/0 AWG, Aluminum Conductor
Additional Info: Additional Application: Deadend, 2/0 AWG, Aluminum Conductor