Menu Search
BURNDY #U1CART

Hydraulic Crimping Die 1 AWG CU AL 471

SKU # 78181062708
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 471
Die Color: Gold
Die Style-Shape: U Die
Cable Type: CU AL
Cable Size - Nominal: 1 AWG
Connector Type: Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 471; Die Color - Gold; Die Style-Shape - U Die; Cable Type - CU AL; Cable Size - Nominal - 1 AWG; Connector Type - Sleeves, Terminals

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.