Menu Search
BURNDY #U2CABT

Hydraulic Crimping Die 1/0 AWG CU AL 12/348

SKU # 78181062706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 12/348
Die Color: Pink
Die Style-Shape: U Die
Cable Type: CU AL
Cable Size - Nominal: 1/0 AWG
Connector Type: Taps, Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 12/348; Die Color - Pink; Die Style-Shape - U Die; Cable Type - CU AL; Cable Size - Nominal - 1/0 AWG; Connector Type - Taps, Sleeves, Terminals; Additional Information - 12 Ton U dies

Additional Info: 12 Ton U dies