Menu Search
THOMAS & BETTS #TN18-WJ

Catamount Crimp-On Pigtail 600V Steel - Nylon

SKU # 78621069994
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Nylon
Wire Type: CU
Wire Comb Min: 4 #22
Wire Comb Max: 3 #18
Voltage: 600V
Package Quantity: 50