Menu Search
Crimp-On Connectors Crimp-On Pigtail 600V Steel - Nylon
THOMAS & BETTS #RP7

Crimp-On Pigtail 600V Steel - Nylon

SKU # 78621082166 Manufacturer Series: RP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Nylon
Wire Type: CU
Wire Comb Min: 3 #14
Wire Comb Max: 4 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 1000

Crimp-On Connectors: Connector Type - Crimp-On Pigtail; Construction - Steel; Insulation - Nylon; Wire Type - CU; Wire Comb Min - 3 #14; Wire Comb Max - 4 #12; Voltage - 600V; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 1000; Manufacturer Series - RP