Menu Search

THOMAS & BETTS #PT60M

Crimp-On Pigtail 600V Steel - Non-Insulated

SKU: 78621080379
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Non-Insulated
Wire Type: CU
Wire Comb Min: 2 #14
Wire Comb Max: 3 #12
Voltage: 600V
Package Quantity: 100
Description
Crimp-On Connectors: Connector Type - Crimp-On Pigtail; Construction - Steel; Insulation - Non-Insulated; Wire Type - CU; Wire Comb Min - 2 #14; Wire Comb Max - 3 #12; Voltage - 600V; Package Quantity - 100