Menu Search
PANDUIT #J318-412-T

Pan-TermĀ® Wire Joint, 18 - 12 AWG, CU Wire, Non-Insulated

SKU # 07498384102
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Crimp-On Pigtail
Construction: Steel
Insulation: Non-Insulated
Wire Type: CU
Wire Comb Min: 3 #18
Wire Comb Max: 4 #12
Package Quantity: 200