Menu Search
Crimp-On Connectors Wire Joint, 18 - 12 AWG, CU Wire, Non-Insulated
PANDUIT #J318-412-2M

Wire Joint, 18 - 12 AWG, CU Wire, Non-Insulated

SKU # 07498384103
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Crimp-On Parallel Splice
Construction: Copper
Insulation: Non-Insulated
Wire Type: CU
Wire Comb Min: 4 #12
Wire Comb Max: 3 #18
Package Quantity: 2000

Crimp-On Connectors: Connector Type - Crimp-On Parallel Splice; Construction - Copper; Insulation - Non-Insulated; Wire Type - CU; Wire Comb Min - 4 #12; Wire Comb Max - 3 #18; Package Quantity - 2000; Additional Information - Tin Plated

Additional Info: Tin Plated