Menu Search
Crimp-On Connectors Wire Joint, 16 - 10 AWG, CU Wire, Non-Insulated
PANDUIT #J216-410-D

Wire Joint, 16 - 10 AWG, CU Wire, Non-Insulated

SKU # 07498384105
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Crimp-On Parallel Splice
Construction: Copper
Insulation: Non-Insulated
Wire Type: CU
Wire Comb Min: 4 #10
Wire Comb Max: 2 #16
Package Quantity: 500

Crimp-On Connectors: Connector Type - Crimp-On Parallel Splice; Construction - Copper; Insulation - Non-Insulated; Wire Type - CU; Wire Comb Min - 4 #10; Wire Comb Max - 2 #16; Package Quantity - 500; Additional Information - Tin Plated

Additional Info: Tin Plated